Beli Tachometer Laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Line Seiki Hand TachometerDeskripsi:-Both contact and non-contact measurement are possible.- Circumfential speed is measurable (contact type only) -For RPM checks of machines and inspection systems. -With storage caseatribut:
- Resolution: 0.1rpm
- Line Seiki Hand Tachometeratribut:
- Accessories: 10 pieces of four, instruction manual, Reflective tape AAA battery
- Power: Four AAA batteries x (included)
- Display: 6-digit LCD
- Detection Distance (mm): 50 to 1000
- Dimensions (Width W x Depth D x Height H) (mm): 58x28x125
- Resolution Capability: 0.1r.p.m
- Sampling: 1.0 to 2.0 seconds from 1.0 to 10.0 seconds contact measurement
- Continuous Operating Time (hour): About 30
- Measurement Method : Non-contact, contact (adapter)
- Measurement Range (rpm): 6.0 to 99999.9
- Purpose of Use: For RPM checks of machines and inspection systems.
- ONO SOKKI Digital TachometerDeskripsi:Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
- TESTO TachometerDeskripsi:Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
- CONSTANT Contact/Non Contact Laser Tachometeratribut:
- Dimensions (mm): 215x75x38
- Non Contact Measuring Range (rpm): 5-99999
- Contact Measurement Range (rpm): 0.5-19999
- Resolution (rpm): 0.1 (<1000)
- Accuracy (%): ± 0.05 + 1digit
- Battery: 4x1.5V (AA Battery)
- STS Laser Detectoratribut:
- Weight (g): 145
- Dimensions (Vetical x Horizontal x Thickness) (mm): 150x52x19
- Accessories: Receiver holder
- Cole Parmer Convertible Laser Tachometer With Lcd DisplayDeskripsi:Select the LCD model for use in bright light or the LED model for easy reading in dim light. A laser spot makes these tachometers easy to aim. Use the memory button to recall last, maximum, minimum, and ten stored readings. Tachometers feature an overrange indicator and low battery indicator.atribut:
- Maximum Measuring Distance (inch): 168
- Maximum Measuring Distance (cm): 420
- Minimum Range (rpm): 6
- Maximum RPM Range (rpm): 99999
- RPM Accuracy (rpm): ±1 (from 6 to 8300 rpm); ±2 (from 8301 to 25000 rpm); ±0.006% of reading ±1 digit (or 7 rpm max) from 25001 to 99000 rpm
- Display Type: 5-digit LCD, 0.5\" H (1.3 cm)
- Battery Life (hour): 40
- Depth (cm): 5.1
- Depth (inch): 2
- Height (cm): 16.2
- Height (inch): 6
- Memory: 10 readings, last reading, min/max
- Width (cm): 6
- Width (inch): 2
- Cole Parmer Convertible Laser Tachometer With Led DisplayDeskripsi:Select the LCD model for use in bright light or the LED model for easy reading in dim light. A laser spot makes these tachometers easy to aim. Use the memory button to recall last, maximum, minimum, and ten stored readings. Tachometers feature an overrange indicator and low battery indicator.atribut:
- Maximum Measuring Distance (inch): 168
- Maximum Measuring Distance (cm): 420
- Minimum Range (rpm): 6
- Maximum RPM Range (rpm): 99999
- RPM Accuracy (rpm): ±1 (from 6 to 8300 rpm); ±2 (from 8301 to 25000 rpm); ±0.006% of reading ±1 digit (or 7 rpm max) from 25001 to 99000 rpm
- Display Type: 5-digit LED, 0.5\" H (1.3 cm)
- Battery Life (hour): 25
- Depth (cm): 5.1
- Depth (inch): 2
- Height (cm): 16.2
- Height (inch): 6
- Memory: 10 readings, last reading, min/max
- Width (cm): 6
- Width (inch): 2
- BOSCH Laser Measure (Pengukur Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- CP Digital TachometerDeskripsi:Tachometer adalah alat untuk mengukur kecepatan RPM.atribut:
- Accuracy: +- (0.05% + 1 digital)
- Dimensions (mm): 210x74x37
- Sampling Time (s): 0.8
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- STS Laser Receiveratribut:
- Weight (kg): 0.14
- Protection Level: IP54
- Precision: +/-0.5mm/15m
- Accessories: Receiver holder(rod clamp)
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- FLUKE ESP Non-Contact TachometerDeskripsi:Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.atribut:
- Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
- Dimensions (mm): 175 x 60 x 28
- Precision (Speed Measurement): ±0.02% RD+1
- Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
- Battery Life (hour): 40
- Tajima Line Laseratribut:
- Automatic Correction Range: plus or minus2degrees
- L x W (mm): 223x130
- Precision: Plus or Minus 0.81mm/10m
- STARRETT Tachometeratribut:
- Item: Tachometer
- Non Contact RPM Range (rpm): 5 to 200,000
- Speed (FPM): 0.16 to 6561
- RPM Accuracy: +/-0.05% of Reading
- Calibration Certificate: NIST
- Contact RPM Range (rpm): 0.5 to 20,000
- Display: 5 Digit LCD
- Features: Accepts Remote Contact Assembly, Accepts Remote Sensors, TTL Pulse Output, Auto Ranging/Fixed Decimal, English and Metric Rates, Tripod Mounting Bushing, Rugged Rubberized Housing
- Includes: RCA, Contact Tips, 10cm Linear Contact Wheel, 5 ft T-5 Reflective Tape, (2) AA Batteries, Latching Carrying Case
- Indicator: Low Battery, On Target, Times Ten, Lock
- Light Source: Laser
- Memory: Last/Min/Max
- RPM Resolution: 0.001 to 10
- Speed (m/minute): 0.050 to 2000
- Speed Accuracy: +/-0.01% of Reading
- Standards: Class 2 IEC60825-1 Ed 1.2 2001-8, FDA Compliant
- Temperature Range (°): 0 to 100
- Working Angle: +/-70 Degrees
- Working Distance: 25 ft
- UNI-T Digital Tachometer (Takometer/Alat Ukur Kecepatan)Deskripsi:Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.atribut:
- Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
- Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
- Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
- Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
- Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
- Display (mm): 53x41
- Display Count: 100000
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 184x56x34
- Standard Accessories : Reflective tape, USB interface cable, PC software CD
- Standard Carton Measurement (mm): 420x305x370
- Standard Individual Packing : Blister, English manual
- Target Distance (mm): 50-200
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- Mitutoyo Tachometer Digitalatribut:
- Rotation Speed Non Contact (rpm): 6.0 - 99,999
- Rotation Speed Contact (rpm): 6.0-25,000 rpm
- Measurement Accuracy (rpm): 6.0-599.9: ±1, 600.0-99,999
- Detection: Laser diode
- Measuring Accuracy Revolution: ±0.006% and ±0.5 digit
- Measuring Accuracy Surface, Speed & Length: ±0.4% and 1 digit
- Model : PH-200LC
- Optional Accessories: 010051, 010052, 010053, 010054, 010055, 010056, 010057, 010058, 010059, 010060, 10049
- Outside Dimensions HxWxD (inch): 4.55Lx2.52Wx1.24H / Overall length with contact adapter: 149mm
- Power: 3- AA Batteries
Daftar Harga Tachometer Laser Terbaru November 2026
| Line Seiki Hand Tachometer | Rp3.599.900 |
| Line Seiki Hand Tachometer | Rp5.299.900 |
| Extech Tachometer | Rp4.199.900 |
| ONO SOKKI Digital Tachometer | Rp4.999.900 |
| TESTO Tachometer | Rp6.299.900 |
| CONSTANT Contact/Non Contact Laser Tachometer | Rp3.599.900 |
| STS Laser Detector | Rp2.199.900 |
| Cole Parmer Convertible Laser Tachometer With Lcd Display | Rp50.999.900 |
| Cole Parmer Convertible Laser Tachometer With Led Display | Rp50.999.900 |
| BOSCH Laser Measure (Pengukur Laser) | Rp1.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




























































































































































/P101518176-1.jpg)







/82P106080290-1.jpg)
/63P104573219-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)